Zoro Homepage

STEERING SHAFT

  • Mfr # 425-358

  • Zoro # G112448490


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Length
3.937 in
Material
Steel
End 2 Inside Diameter
2.55 in
Steering Shaft Diameter
1.69 in
End 1 Inside Diameter
0.55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
425-358
Zoro #
G112448490
UPC #
19495432722
Country of Origin
Unknown

Dimensions

Length
3.937 in
End 2 Inside Diameter
2.55 in
Steering Shaft Diameter
1.69 in
End 1 Inside Diameter
0.55 in

Details

Material
Steel
Item
Steering Shaft

Description

Ideal replacement - this steering shaft universal joint matches the fit and function of the original equipment joint for specific makes and models;Durable materials - this shift boot is manufactured from quality materials for durability;Cost-effective solution - offers original equipment quality at competitive price;Quality tested - this part has undergone extensive testing to ensure a quality fit and reliable performance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.