This item is Discontinued.

This item is Discontinued.
Steering Shaft - Intermediate, 425-168 (Discontinued)
Mfr #
425-168
Zoro #
G7640919
UPC # 19495387558
Country of Origin China
Category Aftermarket Steering
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
425-168
Zoro #
G7640919
UPC #
19495387558
Country of Origin
China
Dimensions
Length
14 in
Diameter
1 in
Details
Item
Steering Shaft
Material
Steel
Vehicle Fit
Chevrolet Malibu 2012-06, Pontiac G6 2010-06, Saturn Aura 2009-07
Color
Natural
Position
Intermediate
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.