This item is Discontinued.

This item is Discontinued.
Steering Shaft - Intermediate, 425-268 (Discontinued)
Mfr #
425-268
Zoro #
G7646385
UPC # 19495432708
Country of Origin China
Category Aftermarket Steering
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
425-268
Zoro #
G7646385
UPC #
19495432708
Country of Origin
China
Dimensions
Length
16 in
Diameter
1-1/4 in
Details
Item
Steering Shaft
Material
Steel
Finish
Epoxy E-Coated
Color
Black
Vehicle Fit
Dodge Durango 2022-18, Dodge Durango 2015-11, Jeep Grand Cherokee 2021-11
Position
Intermediate
Description
Steering Shaft eliminates clunking and/or binding in the steering system. Replacement effectively restores the smooth rotation of your steering wheel. At Dorman, we use the Advanced Product Quality Planning (APQP) framework of procedures and techniques when developing products. This automotive industry standard is also used by Original Equipment Manufacturers and their parts suppliers.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.