This item is Discontinued.

This item is Discontinued.
Steering Shaft - Intermediate, 425-362 (Discontinued)
Mfr #
425-362
Zoro #
G7642912
UPC # 19495432760
Country of Origin China
Category Aftermarket Steering
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
425-362
Zoro #
G7642912
UPC #
19495432760
Country of Origin
China
Dimensions
Length
15-1/2 in
Diameter
1 in
Details
Item
Steering Shaft
Material
Steel
Color
Black
Vehicle Fit
Ford 2004-03, Lincoln 2004-03, Mercury 2004-03
Position
Intermediate; Lower
Description
Steering Shaft eliminates clunking and/or binding in the steering system. Replacement effectively restores the smooth rotation of your steering wheel. At Dorman, we use the Advanced Product Quality Planning (APQP) framework of procedures and techniques when developing products. This automotive industry standard is also used by Original Equipment Manufacturers and their parts suppliers.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.