This item is Discontinued.

This item is Discontinued.
Steering Shaft - Lower Intermediate, 425-185 (Discontinued)
Mfr #
425-185
Zoro #
G7641059
UPC # 19495451679
Country of Origin China
Category Aftermarket Steering
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
425-185
Zoro #
G7641059
UPC #
19495451679
Country of Origin
China
Dimensions
Length
18-1/2 in
Diameter
1 in
Details
Item
Steering Shaft
Material
Steel
Color
Black
Vehicle Fit
Cadillac 2000-99, Chevrolet 2000-95, GMC 2000-95
Position
Lower Intermediate
Number of Splines
15
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.