This item is Discontinued.

This item is Discontinued.
Steering Shaft Universal Joint, 425-358 (Discontinued)
Mfr #
425-358
Zoro #
G7643244
UPC # 19495432722
Country of Origin China
Category Aftermarket Steering
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
425-358
Zoro #
G7643244
UPC #
19495432722
Country of Origin
China
Dimensions
Length
3.937 in
Inside Diameter
0.55 in (End 1); 2.55 in (End 2)
Steering Shaft Dia.
1.69 in
Details
Item
Steering Shaft Universal Joint
Material
Steel
Vehicle Fit
Ford Escape 2012-08, Mazda Tribute 2011-08, Mercury Mariner 2011-08
Position
Lower
Description
Dorman's Steering Shaft Universal Joint is pre-assembled, with high-quality bearings and forged end fittings for strength and durability. It effectively eliminates clunking and binding, restoring a firm steering feel. At Dorman, we use the Advanced Product Quality Planning (APQP) framework of procedures and techniques when developing products. This automotive industry standard is also used by Original Equipment Manufacturers and their parts suppliers.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.