This item is Discontinued.

This item is Discontinued.
Steering Shaft - Upper Intermediate, 425-176 (Discontinued)
Mfr #
425-176
Zoro #
G7633934
UPC # 19495093169
Country of Origin China
Category Aftermarket Steering
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
425-176
Zoro #
G7633934
UPC #
19495093169
Country of Origin
China
Dimensions
Length
14.2 in
Diameter
0.997 in
Details
Item
Steering Shaft
Material
Steel
Color
Natural
Vehicle Fit
Cadillac 2006-02, Chevrolet 2007-99, GMC 2007-99, Hummer 2007-03
Position
Upper Intermediate
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.