This item is Discontinued.

Dorman Steering Shaft - Upper Intermediate, 425-183 425-183

This item is Discontinued.

Dorman

Steering Shaft - Upper Intermediate, 425-183 (Discontinued)

Mfr # 425-183
Zoro # G7641311
UPC # 19495432685
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
425-183
Zoro #
G7641311
UPC #
19495432685
Country of Origin
China

Dimensions

Length
9-3/4 in
Diameter
3-1/4 in

Details

Item
Steering Shaft
Material
Steel
Finish
Epoxy E-Coated
Color
Black
Vehicle Fit
Cadillac 2020-07, Chevrolet 2020-07, GMC 2020-07, Hummer 2009-08
Position
Upper Intermediate

Description

Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.