
STND. UTILITY CABLE
Mfr # 55195
Zoro # G812448448
product price: $12.89
/eaKey Features
Cable Diameter
0.153 in
Cable Material
Metal
Knob Material
Metal
Includes
1 Multi Purpose Control Cable
Color/Finish
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55195
Zoro #
G812448448
UPC #
37495551953
Country of Origin
China
Dimensions
Cable Diameter
0.153 in
Length
12 ft FT
Details
Cable Material
Metal
Knob Material
Metal
Includes
1 Multi Purpose Control Cable
Color/Finish
Silver
Description
Constructed of high-quality materials for durability;Available in a variety of styles, including twist-to-lock and push-pull;Different lengths, diameters, and knob designs available;Also suitable for a broad variety of household, industrial and commercial uses
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.