
STND. UTILITY CABLE
Mfr # 55196
Zoro # G212448543
product price: $8.55
/eaKey Features
Includes
1 Multi Purpose Control Cable
Color/Finish
Silver
Mounting Method
Push-pull
Cable Diameter
0.19 in
Packaging Type
Card
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55196
Zoro #
G212448543
UPC #
-
Country of Origin
China
Dimensions
Cable Diameter
0.19 in
Length
6 ft
Details
Includes
1 Multi Purpose Control Cable
Color/Finish
Silver
Mounting Method
Push-pull
Packaging Type
Card
Cable Material
Metal
Knob Material
Metal
Description
Constructed of high-quality materials for durability;Available in a variety of styles, including twist-to-lock and push-pull;Different lengths, diameters, and knob designs available;Also suitable for a broad variety of household, industrial and commercial uses
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.