Zoro Homepage

Striker Bolt

  • Mfr # 38427

  • Zoro # G312680850


product price: $10.79
/ea

Key Features

Grade
10.9
Thread Length
18 mm
Width (in)
12 mm
Head Drive Type
Torxâ„¢
Thread Diameter
9.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38427
Zoro #
G312680850
UPC #
-
Country of Origin
China

Dimensions

Thread Length
18 mm
Width (in)
12 mm
Thread Diameter
9.8 mm
Bolt Length
45 mm
Thread Dimension
M10 x 1.5mm
Width
0.47 in

Details

Grade
10.9
Head Drive Type
Torxâ„¢
Color
Clear, Zinc
Includes
1 Washer
Universal Or Specific Fit
Specific
Connector Type
Threaded
Material
Steel
Corrosion Resistant
Yes
Item
Striker Bolt
Thread Type
Coarse
Mounting Hardware Included
Yes

Description

Direct replacement - this tailgate striker bolt matches the fit and function of the factory part on specified years, makes and models;Ideal solution - this bolt is a reliable replacement for an original part that is missing or has failed due to fatigue;Durable construction - this part is made from quality materials to ensure reliable performance and long service life;Trustworthy quality - backed by team of product experts in the United States and more than a century of automotive experience

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.