
Subframe Bushing Kit, 924-047
Mfr # 924-047
Zoro # G8292768
product price: $69.49
/eaKey Features
Color
Black
Includes
Upper and Lower Bushings; Retainer; Bolt
Material
Rubber
Height
2.51 in
Grade
Regular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
924-047
Zoro #
G8292768
UPC #
19495388272
Country of Origin
Unknown
Dimensions
Height
2.51 in
Bolt Thread Dia.
14 mm
Inside Dia.
0.64 in
Bolt Length
4-1/4 in
Outside Dia.
3.7 in
Details
Color
Black
Includes
Upper and Lower Bushings; Retainer; Bolt
Material
Rubber
Grade
Regular
Vehicle Fit
Buick 2009-05, Chevrolet 2016-06, Pontiac 2008-04
Bolt Grade
8
Item
Subframe Bushing Kit
Position
Rear Upper; Rear Lower
Description
Subframe Bushing Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.