Zoro Homepage

Suspension Air Compressor, Black

  • Mfr # D18-949099

  • Zoro # G210772466


product price: $559.99
/ea
Free Shipping & Returns

Key Features

Amperage Rating
25 68
Grade Type
Regular
Air Spring System Type
Electrical System
Maximum Pressure
270 PSI
Voltage
12V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D18-949099
Zoro #
G210772466
UPC #
885484335523
Country of Origin
China

Details

Amperage Rating
25 68
Grade Type
Regular
Air Spring System Type
Electrical System
Maximum Pressure
270 PSI
Voltage
12V
Color/Finish
Black
Includes
1 Compressor Assembly, 1 Two ping assembly, 1 wire harness

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.