
Suspension Control Arm, 520-656
Mfr # 520-656
Zoro # G6331849
product price: $180.99
/ea
Free Shipping & Returns
Key Features
Includes
1 Control Arm
Grade Type
Standard Replacement
Bushing Material
Rubber
Length
262.5 mm
Bushings Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
520-656
Zoro #
G6331849
UPC #
19495113362
Country of Origin
Taiwan, Province of China
Dimensions
Length
262.5 mm
Bushing Outside Diameter
39.6 mm
Bushing Length
92 mm
Bushing Inside Diameter
14.3 mm
Details
Includes
1 Control Arm
Grade Type
Standard Replacement
Bushing Material
Rubber
Bushings Included
Yes
Finish
Powder Coated
Ball Joint Stud Type
Threaded
Color
Black
End 2 Type
Press In
Bushing Color
Black
Control Arm Type
Casting/Forged
Ball Joint Mounting Type
Welded
Packaging Type
Box
Control Arm Material
Steel
Item
Control Arm and Ball Joint Assembly
Description
Rigorously tested for sustained, secure performance by a team of product and quality engineers, Dorman's Control Arm is designed for passenger safety. Our industry-leading evaluation process ensures a smooth ride, directional stability, and agile handling. At Dorman, we use the Advanced Product Quality Planning (APQP) framework of procedures and techniques when developing products. This automotive industry standard is also used by Original Equipment Manufacturers and their parts suppliers.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.