
Suspension Control Arm, 522-100
Mfr # 522-100
Zoro # G6564291
product price: $132.99
/ea
Free Shipping & Returns
Key Features
Grade Type
Standard Replacement
Finish
Powder Coated
Control Arm Material
Steel
Bushing Material
Rubber
Bushings Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
522-100
Zoro #
G6564291
UPC #
19495469612
Country of Origin
China
Dimensions
Bushing Length
92 mm
Bushing Outside Diameter
39.6 mm
Length
262.5 mm
Bushing Inside Diameter
14.3 mm
Details
Item
Suspension Control Arm and Ball Joint Assembly
Grade Type
Standard Replacement
Finish
Powder Coated
Control Arm Material
Steel
Bushing Material
Rubber
Bushings Included
Yes
Control Arm Type
Casting/Forged
Bushing Color
Black
Color
Black
Ball Joint Stud Type
Threaded
Ball Joint Mounting Type
Welded
End 2 Type
Press In
Description
Rigorously tested for sustained, secure performance by a team of product and quality engineers, Dorman's Control Arm is designed for passenger safety. Our industry-leading evaluation process ensures a smooth ride, directional stability, and agile handling. At Dorman, we use the Advanced Product Quality Planning (APQP) framework of procedures and techniques when developing products. This automotive industry standard is also used by Original Equipment Manufacturers and their parts suppliers.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.