
Suspension Control Arm, 522-538
Mfr # 522-538
Zoro # G7486173
product price: $33.15
/eaKey Features
Length
250.8 mm
Pre Greased
Not Required
Mounting Hole Diameter
12.2 mm
Material
Steel
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
522-538
Zoro #
G7486173
UPC #
19495903499
Country of Origin
Taiwan, Province of China
Dimensions
Length
250.8 mm
Mounting Hole Diameter
12.2 mm
Details
Item
Control Arm and Ball Joint Assembly
Pre Greased
Not Required
Material
Steel
Color
Black
Control Arm Type
Tubular
Bushing Material
Rubber
Grade Type
Standard Replacement
Bushings Included
Yes
Bushing Color
Black
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.