Zoro Homepage

Suspension Control Arm, 524-019

  • Mfr # 524-019

  • Zoro # G7616023


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Length
262.5 mm
Material
Steel
Includes
Bushings
Vehicle Fit
Toyota Tacoma 2004-95
Position
Front Left Lower
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524-019
Zoro #
G7616023
UPC #
37495363747
Country of Origin
China

Dimensions

Length
262.5 mm
Bushing Outside Diameter
39.6 mm
Bushing Length
92 mm
Bushing Inside Diameter
14.3 mm

Details

Item
Control Arm
Material
Steel
Includes
Bushings
Vehicle Fit
Toyota Tacoma 2004-95
Position
Front Left Lower
End 2 Type
Press-In
Finish
Powder Coated
Ball Joint Stud Type
Threaded
Construction
Stamped
Bushing Material
Rubber
Grade Type
Regular
Bushing Color
Black
Color
Black

Description

Rigorously tested for sustained, secure performance by a team of product and quality engineers, Dorman's Control Arm is designed for passenger safety. Our industry-leading evaluation process ensures a smooth ride, directional stability, and agile handling. At Dorman, we use the Advanced Product Quality Planning (APQP) framework of procedures and techniques when developing products. This automotive industry standard is also used by Original Equipment Manufacturers and their parts suppliers.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.