Zoro Homepage

Suspension Control Arm, 524-020

  • Mfr # 524-020

  • Zoro # G7584873


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Bushings Included
Yes
Bushing Length
92 mm
Bushing Color
Black
Ball Joint Stud Type
Threaded
Length
262.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524-020
Zoro #
G7584873
UPC #
37495363754
Country of Origin
China

Dimensions

Bushing Length
92 mm
Length
262.5 mm
Bushing Outside Diameter
39.6 mm
Bushing Inside Diameter
14.3 mm

Details

Bushings Included
Yes
Bushing Color
Black
Ball Joint Stud Type
Threaded
Material
Steel
Finish
Powder Coated
Control Arm Type
Stamped
Color
Black
End 2 Type
Press In
Bushing Material
Rubber
Grade Type
Standard Replacement
Includes
Suspension Control Arm
Item
Suspension Control Arm and Ball Joint Assembly
Control Arm Material
Steel

Description

Rigorously tested for sustained, secure performance by a team of product and quality engineers, Dorman's Control Arm is designed for passenger safety. Our industry-leading evaluation process ensures a smooth ride, directional stability, and agile handling. At Dorman, we use the Advanced Product Quality Planning (APQP) framework of procedures and techniques when developing products. This automotive industry standard is also used by Original Equipment Manufacturers and their parts suppliers.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.