Zoro Homepage

Suspension Control Arm and Ball Joint Assembly, 520-737

  • Mfr # 520-737

  • Zoro # G7478805


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Control Arm Material
Aluminum
Ball Joint Included
Yes
Control Arm Maximum Length
237 mm
Control Arm Maximum Width
288.5 mm
Mounting Hole Diameter
12.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520-737
Zoro #
G7478805
UPC #
19495113836
Country of Origin
Taiwan, Province of China

Dimensions

Control Arm Maximum Length
237 mm
Control Arm Maximum Width
288.5 mm
Mounting Hole Diameter
12.3 mm
Ball Joint Thread Diameter
14 mm

Details

Control Arm Material
Aluminum
Ball Joint Included
Yes
Control Arm Type
Casting/Forged
Grade Type
Standard Replacement
Bushing Material
Rubber
Mounting Hole Quantity
1
Includes
Control Arm and Ball Joint Assembly
Control Arm Color
Black
Ball Joint Installed
Yes
Ball Joint Stud Type
Threaded
Mounting Hardware Included
Yes
Item
Control Arm and Ball Joint Assembly
Pre-Greased
Yes
Bushings Included
Yes

Description

Rigorously tested for sustained, secure performance by a team of product and quality engineers, Dorman's Control Arm & Ball Joint Assembly is designed for passenger safety. Our industry-leading evaluation process ensures a smooth ride, directional stability, and agile handling. At Dorman, we use the Advanced Product Quality Planning (APQP) framework of procedures and techniques when developing products.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.