Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Suspension Control Arm and Ball Joint Assembly, 520-938

  • Mfr # 520-938

  • Zoro # G7496673


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Includes
Bushings, Mounting Hardware
Maximum Length
237 mm
Features
Ball Joint Installed, Pre-Greased
Vehicle Fit
BMW 2010-02
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520-938
Zoro #
G7496673
UPC #
19495147329
Country of Origin
Taiwan, Province of China

Dimensions

Maximum Length
237 mm
Ball Joint Thread Diameter
14 mm
Mounting Hole Dia.
12.3 mm
Maximum Width
288.5 mm

Details

Item
Control Arm and Ball Joint Assembly
Material
Aluminum
Includes
Bushings, Mounting Hardware
Features
Ball Joint Installed, Pre-Greased
Vehicle Fit
BMW 2010-02
Position
Front Right Lower Rearward
Color
Black
Ball Joint Stud Type
Threaded
Number of Mounting Holes
1
Grade Type
Regular
Construction
Casting/Forged
Bushing Material
Rubber
Suspension Grade Type
Light

Description

Rigorously tested for sustained, secure performance by a team of product and quality engineers, Dorman's Control Arm & Ball Joint Assembly is designed for passenger safety. Our industry-leading evaluation process ensures a smooth ride, directional stability, and agile handling. At Dorman, we use the Advanced Product Quality Planning (APQP) framework of procedures and techniques when developing products.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.