
Suspension Control Arm and Ball Joint Assembly, 520-953
Mfr # 520-953
Zoro # G7492254
product price: $105.99
/ea
Free Shipping & Returns
Key Features
Bushing Material
Rubber
Control Arm Maximum Width
288.5 mm
Mounting Hardware Included
Yes
Bushings Included
Yes
Grade Type
Standard Replacement
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
520-953
Zoro #
G7492254
UPC #
19495147268
Country of Origin
China
Dimensions
Control Arm Maximum Width
288.5 mm
Mounting Hole Diameter
12.3 mm
Control Arm Maximum Length
237 mm
Ball Joint Stud Length
22 mm
Ball Joint Thread Diameter
14 mm
Details
Item
Control Arm and Ball Joint Assembly
Bushing Material
Rubber
Mounting Hardware Included
Yes
Bushings Included
Yes
Grade Type
Standard Replacement
Pre-Greased
Yes
Control Arm Material
Aluminum
Control Arm Color
Black
Control Arm Type
Casting/Forged
Ball Joint Installed
Yes
Ball Joint Stud Type
Threaded
Ball Joint Included
Yes
Control Arm Construction
Casting/Forged
Mounting Hole Quantity
1
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.