Zoro Homepage

Suspension Control Arm and Ball Joint Assembly, 521-585

  • Mfr # 521-585

  • Zoro # G6482321


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Packaging Type
Box
Ball Joint Installed
Yes
Control Arm Type
Casting/Forged
Control Arm Maximum Width
288.5 mm
Mounting Hole Diameter
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521-585
Zoro #
G6482321
UPC #
19495365594
Country of Origin
China

Dimensions

Control Arm Maximum Width
288.5 mm
Mounting Hole Diameter
12 mm
Ball Joint Thread Diameter
14 mm
Control Arm Maximum Length
237 mm

Details

Packaging Type
Box
Ball Joint Installed
Yes
Control Arm Type
Casting/Forged
Ball Joint Stud Type
Threaded
Control Arm Color
Black
Grade Type
Standard Replacement
Control Arm Material
Aluminum
Pre-Greased
Yes
Mounting Hole Quantity
1
Mounting Hardware Included
Yes
Bushing Material
Rubber
Ball Joint Included
Yes
Includes
Control Arm and Ball Joint Assembly
Bushings Included
Yes
Item
Control Arm and Ball Joint Assembly

Description

Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.