Zoro Homepage

Suspension Control Arm and Ball Joint Assembly, 522-097

  • Mfr # 522-097

  • Zoro # G7549550


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Ball Joint Stud Type
Threaded
Bushing Material
Rubber
Grade Type
Standard Replacement
Control Arm Type
Casting/Forged
Pre-Greased
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
522-097
Zoro #
G7549550
UPC #
19495469582
Country of Origin
China

Dimensions

Control Arm Maximum Width
288.5 mm
Ball Joint Thread Diameter
14 mm
Mounting Hole Diameter
12.3 mm
Control Arm Maximum Length
237 mm

Details

Ball Joint Stud Type
Threaded
Bushing Material
Rubber
Grade Type
Standard Replacement
Item
Control Arm and Ball Joint Assembly
Control Arm Type
Casting/Forged
Pre-Greased
Yes
Control Arm Color
Black
Ball Joint Installed
Yes
Ball Joint Included
Yes
Mounting Hole Quantity
1
Bushings Included
Yes
Mounting Hardware Included
Yes
Control Arm Material
Steel

Description

Rigorously tested for sustained, secure performance by a team of product and quality engineers, Dorman's Control Arm & Ball Joint Assembly is designed for passenger safety. Our industry-leading evaluation process ensures a smooth ride, directional stability, and agile handling. At Dorman, we use the Advanced Product Quality Planning (APQP) framework of procedures and techniques when developing products.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.