
Suspension Control Arm and Ball Joint Assembly, 522-786
Mfr # 522-786
Zoro # G7563295
product price: $63.95
/eaKey Features
Material
Aluminum
Includes
Bushings, Mounting Hardware
Maximum Length
237 mm
Vehicle Fit
Lexus LS460 2017-07
Features
Ball Joint Installed, Pre-Greased
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
522-786
Zoro #
G7563295
UPC #
19495952510
Country of Origin
Taiwan, Province of China
Dimensions
Maximum Length
237 mm
Ball Joint Thread Diameter
14 mm
Mounting Hole Dia.
12.3 mm
Maximum Width
288.5 mm
Details
Item
Control Arm and Ball Joint Assembly
Material
Aluminum
Includes
Bushings, Mounting Hardware
Vehicle Fit
Lexus LS460 2017-07
Features
Ball Joint Installed, Pre-Greased
Position
Front Right Upper Rearward
Construction
Casting/Forged
Ball Joint Stud Type
Threaded
Color
Black
Suspension Grade Type
Light
Number of Mounting Holes
1
Grade Type
Regular
Bushing Material
Rubber
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.