
Suspension Control Arm And Ball Joint Assembly, Dorman 520-082
Mfr # 520-082
Zoro # G308633273
product price: $188.99
/ea
Free Shipping & Returns
Key Features
Ball Joint Stud Length
28.4 mm
Mounting Hole Diameter
10.1 mm, 10.1 mm
Mounting Hole Quantity
2
Pre-Greased
Yes
Control Arm Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
520-082
Zoro #
G308633273
UPC #
889245577788
Country of Origin
China
Dimensions
Ball Joint Stud Length
28.4 mm
Mounting Hole Diameter
10.1 mm, 10.1 mm
Control Arm Maximum Length
306.5 mm
Control Arm Maximum Width
316 mm
Details
Mounting Hole Quantity
2
Pre-Greased
Yes
Control Arm Color
Black
Ball Joint Installed
Yes
Packaging Type
Box
Control Arm Construction
Stamped
Ball Joint Included
Yes
Control Arm Type
Stamped
Bushings Included
Yes
Bushing Material
Steel, Rubber
Control Arm Material
Steel
Grade Type
Standard Replacement
Mounting Hardware Included
Yes
Ball Joint Mounting Type
Bolt in
Includes
1 Control Arm, 1 Ball Joint, 1 Bolt, 1 Nut
Ball Joint Stud Type
Pinch
Description
Dorman 520-082
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.