
Suspension Control Arm And Ball Joint Assembly, Dorman 526-653
Mfr # 526-653
Zoro # G008634129
product price: $202.99
/ea
Free Shipping & Returns
Key Features
Mounting Hardware Included
Yes
Mounting Hole Quantity
4
Ball Joint Thread Diameter
16 mm
Control Arm Type
Stamped
Ball Joint Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
526-653
Zoro #
G008634129
UPC #
889245210722
Country of Origin
China
Dimensions
Ball Joint Thread Diameter
16 mm
Ball Joint Stud Length
20.1 mm
Control Arm Maximum Width
362 mm
Control Arm Maximum Length
449 mm
Mounting Hole Diameter
16.2 mm
Details
Mounting Hardware Included
Yes
Mounting Hole Quantity
4
Control Arm Type
Stamped
Ball Joint Included
Yes
Grade Type
Regular
Control Arm Color
Black
Ball Joint Installed
Yes
Bushings Included
Yes
Includes
1 Suspension Control Arm, 1 Ball Joint, 1 Castle Nut, 1 Cotter Pin
Control Arm Material
Steel
Ball Joint Stud Type
Threaded
Pre-Greased
Yes
Bushing Material
Rubber
Description
Dorman 526-653
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.