Zoro Homepage

Suspension Control Arm And Ball Joint Assembly, Dorman 526-873

  • Mfr # 526-873

  • Zoro # G708634108


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Control Arm Type
Casting/Forged
Control Arm Material
Steel
Control Arm Maximum Length
237 mm
Bushing Material
Steel, Rubber
Ball Joint Stud Length
42 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
526-873
Zoro #
G708634108
UPC #
889245473356
Country of Origin
Taiwan, Province of China

Dimensions

Control Arm Maximum Length
237 mm
Ball Joint Stud Length
42 mm
Control Arm Maximum Width
288.5 mm
Mounting Hole Diameter
12.3 mm
Ball Joint Thread Diameter
14 mm

Details

Control Arm Type
Casting/Forged
Control Arm Material
Steel
Bushing Material
Steel, Rubber
Ball Joint Installed
Yes
Mounting Hole Quantity
1
Pre-Greased
Yes
Control Arm Color
Black
Ball Joint Stud Type
Threaded
Grade Type
Standard Replacement
Ball Joint Included
Yes
Bushings Included
Yes
Includes
1 Control Arm, 1 Ball Joint
Item
Control Arm and Ball Joint Assembly

Description

Dorman 526-873

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.