Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Suspension Control Arm And Ball Joint Assembly, Dorman 527-030

  • Mfr # 527-030

  • Zoro # G008634464


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Control Arm Maximum Width
446.3 mm
Control Arm Color
Black
Bushing Material
Steel
Ball Joint Installed
Yes
Mounting Hole Diameter
16.5 mm, 16.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
527-030
Zoro #
G008634464
UPC #
889245672988
Country of Origin
Taiwan, Province of China

Dimensions

Control Arm Maximum Width
446.3 mm
Mounting Hole Diameter
16.5 mm, 16.5 mm
Control Arm Maximum Length
366.5 mm
Ball Joint Stud Length
15.2 mm
Ball Joint Thread Diameter
16 mm

Details

Control Arm Color
Black
Item
Suspension Control Arm and Ball Joint Assembly
Bushing Material
Steel
Ball Joint Installed
Yes
Control Arm Type
Boxed
Ball Joint Mounting Type
Machined
Bushings Included
Yes
Mounting Hole Quantity
2
Grade Type
Standard Replacement
Ball Joint Stud Type
Threaded
Ball Joint Included
Yes
Control Arm Material
Steel
Pre-Greased
Yes
Mounting Hardware Included
Yes

Description

Dorman 527-030

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.