Zoro Homepage

Suspension Control Arm And Ball Joint Assembly, Dorman 527-059

  • Mfr # 527-059

  • Zoro # G808634220


product price: $271.99
/ea
Free Shipping & Returns

Key Features

Control Arm Maximum Length
237 mm
Pre-Greased
Yes
Control Arm Maximum Width
288.5 mm
Bushing Material
Steel, Rubber
Mounting Hole Diameter
18.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
527-059
Zoro #
G808634220
UPC #
889245673350
Country of Origin
Taiwan, Province of China

Dimensions

Control Arm Maximum Length
237 mm
Control Arm Maximum Width
288.5 mm
Mounting Hole Diameter
18.4 mm
Ball Joint Stud Length
42 mm
Ball Joint Thread Diameter
14 mm

Details

Pre-Greased
Yes
Bushing Material
Steel, Rubber
Bushings Included
Yes
Ball Joint Included
Yes
Control Arm Type
Stamped
Control Arm Color
Black
Mounting Hole Quantity
3
Ball Joint Installed
Yes
Ball Joint Stud Type
Pinch
Grade Type
Regular
Ball Joint Mounting Type
Press in
Mounting Hardware Included
Yes
Control Arm Material
Steel
Includes
1 Control Arm, 1 Ball Joint

Description

Dorman 527-059

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.