Zoro Homepage

Suspension Control Arm And Ball Joint Assembly, Dorman 527-063

  • Mfr # 527-063

  • Zoro # G408634224


product price: $263.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Diameter
12.3 mm
Ball Joint Stud Length
42 mm
Pre-Greased
Yes
Bushing Material
Steel
Control Arm Maximum Width
288.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
527-063
Zoro #
G408634224
UPC #
889245673411
Country of Origin
Taiwan, Province of China

Dimensions

Mounting Hole Diameter
12.3 mm
Ball Joint Stud Length
42 mm
Control Arm Maximum Width
288.5 mm
Ball Joint Thread Diameter
14 mm
Control Arm Maximum Length
237 mm

Details

Pre-Greased
Yes
Bushing Material
Steel
Mounting Hardware Included
Yes
Mounting Hole Quantity
1
Control Arm Color
Black
Ball Joint Installed
Yes
Ball Joint Included
Yes
Ball Joint Stud Type
Threaded
Bushings Included
Yes
Ball Joint Mounting Type
Machined
Control Arm Material
Steel
Grade Type
Standard Replacement
Control Arm Type
Casting/Forged
Includes
1 Control Arm, 1 Ball Joint
Item
Control Arm and Ball Joint Assembly

Description

Dorman 527-063

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.