Zoro Homepage

Suspension Control Arm And Ball Joint Assembly, Dorman 527-064

  • Mfr # 527-064

  • Zoro # G608634253


product price: $449.99
/ea
Free Shipping & Returns

Key Features

Ball Joint Thread Diameter
14 mm
Ball Joint Installed
Yes
Ball Joint Stud Type
Threaded
Ball Joint Stud Length
42 mm
Ball Joint Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
527-064
Zoro #
G608634253
UPC #
889245673428
Country of Origin
Taiwan, Province of China

Dimensions

Ball Joint Thread Diameter
14 mm
Ball Joint Stud Length
42 mm
Control Arm Maximum Width
288.5 mm
Control Arm Maximum Length
237 mm
Mounting Hole Diameter
12.3 mm

Details

Ball Joint Installed
Yes
Ball Joint Stud Type
Threaded
Ball Joint Included
Yes
Control Arm Material
Steel
Control Arm Color
Black
Mounting Hardware Included
Yes
Includes
1 Control Arm, 1 Ball Joint
Pre-Greased
Yes
Ball Joint Mounting Type
Machined
Mounting Hole Quantity
1
Control Arm Type
Casting/Forged
Bushings Included
Yes
Bushing Material
Steel, Rubber
Grade Type
Regular

Description

Dorman 527-064

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.