
Suspension Control Arm And Ball Joint Assembly, Dorman 528-042
Mfr # 528-042
Zoro # G108634739
product price: $268.99
/ea
Free Shipping & Returns
Key Features
Includes
1 Control Arm, 1 Ball Joint
Ball Joint Mounting Type
Machined
Mounting Hole Quantity
2
Control Arm Color
Black
Bushing Material
Steel, Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
528-042
Zoro #
G108634739
UPC #
889245068330
Country of Origin
Taiwan, Province of China
Dimensions
Mounting Hole Diameter
12.2 mm, 12.2 mm
Control Arm Maximum Length
372.1 mm
Control Arm Maximum Width
269.3 mm
Ball Joint Stud Length
26.1 mm
Ball Joint Thread Diameter
20 mm
Details
Includes
1 Control Arm, 1 Ball Joint
Ball Joint Mounting Type
Machined
Mounting Hole Quantity
2
Control Arm Color
Black
Bushing Material
Steel, Rubber
Grade Type
Standard Replacement
Ball Joint Stud Type
Pinch
Control Arm Type
Casting/Forged
Ball Joint Included
Yes
Control Arm Construction
Casting/Forged
Ball Joint Installed
Yes
Pre-Greased
Yes
Bushings Included
Yes
Control Arm Material
Steel
Item
Control Arm and Ball Joint Assembly
Description
Dorman 528-042
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.