Zoro Homepage

Suspension Control Arm And Ball Joint Assembly, Dorman 528-089

  • Mfr # 528-089

  • Zoro # G908634694


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Ball Joint Stud Type
Threaded
Control Arm Maximum Width
417.5 mm
Ball Joint Thread Diameter
12 mm
Ball Joint Mounting Type
Taper
Ball Joint Stud Length
24.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
528-089
Zoro #
G908634694
UPC #
889245064875
Country of Origin
Taiwan, Province of China

Dimensions

Control Arm Maximum Width
417.5 mm
Ball Joint Thread Diameter
12 mm
Ball Joint Stud Length
24.7 mm
Mounting Hole Diameter
18 mm
Control Arm Maximum Length
372.7 mm

Details

Ball Joint Stud Type
Threaded
Ball Joint Mounting Type
Taper
Control Arm Type
Stamped
Ball Joint Included
Yes
Bushings Included
Yes
Control Arm Construction
Stamped
Mounting Hardware Included
Yes
Bushing Material
Steel, Rubber
Control Arm Color
Black
Mounting Hole Quantity
3
Grade Type
Regular
Control Arm Material
Steel
Ball Joint Installed
Yes
Pre-Greased
Yes
Includes
1 Control Arm, 1 Ball Joint, 1 Castle Nut, 1 Cotter Pin

Description

Dorman 528-089

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.