Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Suspension Control Arm And Ball Joint Assembly, Dorman 528-348

  • Mfr # 528-348

  • Zoro # G308634751


product price: $97.29
/ea
Free Shipping & Returns

Key Features

Bushing Material
Steel, Rubber
Mounting Hardware Included
Yes
Mounting Hole Diameter
14.5 mm
Grade Type
Standard Replacement
Ball Joint Thread Diameter
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
528-348
Zoro #
G308634751
UPC #
194883125087
Country of Origin
China

Dimensions

Mounting Hole Diameter
14.5 mm
Ball Joint Thread Diameter
12 mm
Ball Joint Stud Length
20 mm
Control Arm Maximum Length
240 mm
Control Arm Maximum Width
362.5 mm

Details

Bushing Material
Steel, Rubber
Mounting Hardware Included
Yes
Grade Type
Standard Replacement
Grease Fitting Included
Yes
Ball Joint Mounting Type
Press in
Control Arm Color
Black
Control Arm Type
Casting/Forged
Bushings Included
Yes
Ball Joint Installed
Yes
Ball Joint Stud Type
Threaded
Pre-Greased
Yes
Control Arm Material
Steel
Ball Joint Included
Yes
Packaging Type
Box
Mounting Hole Quantity
2
Includes
1 Control Arm, 1 Ball Joint, 1 Castle Nut, 1 Cotter Pin, 1 Zerk Fitting

Description

Dorman 528-348

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.