Zoro Homepage

Suspension Control Arm Bushing, 523-063

  • Mfr # 523-063

  • Zoro # G7605331


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Color Code
Grey
Inside Diameter
12.2 mm
Width
60 mm
Height
66.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
523-063
Zoro #
G7605331
UPC #
37495788397
Country of Origin
China

Dimensions

Inside Diameter
12.2 mm
Width
60 mm
Height
66.2 mm
Bushing 1 Width
66.2 mm
Bushing 2 Width
66.2 mm
Outside Diameter
60 mm
Length
60 mm

Details

Color
Black
Color Code
Grey
Material
Rubber, Aluminum
Bushing Material
Steel, Rubber
Item
Suspention Control Arm Bushing
Mounting Type
Bushing
Grade Type
Standard Replacement

Description

Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.