Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Suspension Control Arm Bushing - Front Lower, 905-534

  • Mfr # 905-534

  • Zoro # G7615804


product price: $52.89
/ea

Key Features

Bushing Material
Steel, Rubber
Outside Diameter
60 mm
Grade Type
Regular
Bushing 1 Width
66.2 mm
Wall Thickness
23.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
905-534
Zoro #
G7615804
UPC #
19495763833
Country of Origin
China

Dimensions

Outside Diameter
60 mm
Bushing 1 Width
66.2 mm
Wall Thickness
23.8 mm
Mounting Hole Diameter
18.4 mm
Inside Diameter
12.2 mm
Width
60 mm
Length
60 mm
Height
66.2 mm

Details

Bushing Material
Steel, Rubber
Grade Type
Regular
Mounting Type
Bushing
Distance Between Mounting Holes
62.8 mm
Includes
2 Bushings, 2 Brackets
Material
Rubber
Color
Black

Description

Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.