
Suspension Control Arm Bushing - Front Lower Forward, 523-022
Mfr # 523-022
Zoro # G6578702
product price: $17.65
/eaKey Features
Mounting Hole Diameter
18.4 mm
Includes
1 Bushing
Packaging Type
Box
Outside Diameter
36 mm
Bushing Material
Steel, Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
523-022
Zoro #
G6578702
UPC #
19495393573
Country of Origin
Taiwan, Province of China
Dimensions
Mounting Hole Diameter
18.4 mm
Outside Diameter
36 mm
Wall Thickness
23.8 mm
Length
54 mm
Inside Diameter
12.2 mm
Bushing 1 Width
66.2 mm
Width
60 mm
Height
66.2 mm
Details
Includes
1 Bushing
Packaging Type
Box
Bushing Material
Steel, Rubber
Grade Type
Standard Replacement
Material
Rubber
Color
Black
Distance Between Mounting Holes
62.8 mm
Mounting Type
Bushing
Item Grade
Standard Replacement
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.