Zoro Homepage

Suspension Control Arm Bushing - Front Lower Rearward, 523-242

  • Mfr # 523-242

  • Zoro # G7637705


product price: $67.29
/ea

Key Features

Height
66.2 mm
Inside Diameter
12.2 mm
Bushing 1 Width
66.2 mm
Mounting Type
Bushing
Distance Between Mounting Holes
62.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
523-242
Zoro #
G7637705
UPC #
885484481763
Country of Origin
China

Dimensions

Height
66.2 mm
Inside Diameter
12.2 mm
Bushing 1 Width
66.2 mm
Wall Thickness
23.8 mm
Outside Diameter
60 mm
Mounting Hole Diameter
18.4 mm
Width
60 mm
Length
60 mm

Details

Mounting Type
Bushing
Distance Between Mounting Holes
62.8 mm
Grade Type
Regular
Bushing Material
Steel, Rubber
Includes
1 Bushing, 1 Bracket
Color
Black
Material
Aluminum

Description

Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.