Zoro Homepage

Suspension Control Arm Bushing - Front Lower Rearward, 523-290

  • Mfr # 523-290

  • Zoro # G6609265


product price: $10.29
/ea

Key Features

Distance Between Mounting Holes
62.8 mm
Mounting Hole Diameter
18.4 mm
Color
Black
Inside Diameter
14.2 mm
Bushing 1 Width
66.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
523-290
Zoro #
G6609265
UPC #
885484714625
Country of Origin
Taiwan, Province of China

Dimensions

Mounting Hole Diameter
18.4 mm
Inside Diameter
14.2 mm
Bushing 1 Width
66.2 mm
Length
57 mm
Wall Thickness
23.8 mm
Outside Diameter
65.2 mm
Width
60 mm
Height
66.2 mm

Details

Distance Between Mounting Holes
62.8 mm
Color
Black
Grade Type
Standard Replacement
Mounting Type
Bushing
Bushing Material
Steel, Rubber
Includes
Bushing
Material
Steel, Rubber
Color Code
Grey
Item Grade
Standard Replacement
Item
1 Bushing

Description

Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.