Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Suspension Control Arm, Dorman 522-032

  • Mfr # 522-032

  • Zoro # G708628404


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Ball Joint Included
Yes
Control Arm Material
Steel
Bushings Included
Yes
Control Arm Color
Black
Control Arm Maximum Length
335.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
522-032
Zoro #
G708628404
UPC #
885484700840
Country of Origin
Taiwan, Province of China

Dimensions

Control Arm Maximum Length
335.7 mm
Mounting Hole Diameter
14.4 mm
Control Arm Maximum Width
345.5 mm
Ball Joint Thread Diameter
16 mm

Details

Ball Joint Included
Yes
Control Arm Material
Steel
Bushings Included
Yes
Control Arm Color
Black
Ball Joint Stud Type
Threaded
Mounting Hole Quantity
1
Ball Joint Installed
Yes
Mounting Hardware Included
Yes
Grade Type
Standard Replacement
Includes
1 Control Arm, 1 Nut
Bushing Material
Rubber
Control Arm Type
Stamped
Item
Control Arm and Ball Joint Assembly

Description

Dorman 522-032

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.