
Suspension Control Arm, Dorman 522-641
Mfr # 522-641
Zoro # G208628416
product price: $117.99
/ea
Free Shipping & Returns
Key Features
Ball Joint Stud Type
Threaded
Bushing Length
92 mm
Bushing Outside Diameter
39.6 mm
End 2 Type
Press in
Grade Type
Regular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
522-641
Zoro #
G208628416
UPC #
19495904717
Country of Origin
Belgium
Dimensions
Bushing Length
92 mm
Bushing Outside Diameter
39.6 mm
Length
490 mm
Bushing Inside Diameter
14.3 mm
Details
Ball Joint Stud Type
Threaded
End 2 Type
Press in
Grade Type
Regular
Material
Steel
Includes
1 Suspension Control Arm
Bushings Included
Yes
Bushing Color
Black
Bushing Material
Rubber
Color
Black
Finish
Powder Coated
Control Arm Type
Stamped
Description
Dorman 522-641
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.