Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Suspension Control Arm, Dorman 524-903

  • Mfr # 524-903

  • Zoro # G608633652


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Bushings Included
Yes
Control Arm Type
Casting/Forged
Bushing Color
Black
Finish
Powder Coated
Bushing Length
92 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524-903
Zoro #
G608633652
UPC #
885484592315
Country of Origin
Taiwan, Province of China

Dimensions

Bushing Length
92 mm
Bushing Inside Diameter
14.3 mm
Bushing Outside Diameter
39.6 mm
Length
331.1 mm

Details

Bushings Included
Yes
Control Arm Type
Casting/Forged
Bushing Color
Black
Finish
Powder Coated
Grade Type
Regular
End 2 Type
Press in
Includes
1 Control Arm
Bushing Material
Rubber
Material
Aluminum
Color
Silver
Ball Joint Stud Type
Threaded

Description

Dorman 524-903

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.