Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Suspension Control Arm, Dorman 527-031

  • Mfr # 527-031

  • Zoro # G108634463


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Includes
1 Control Arm
Bushing Length
51.3 mm
Ball Joint Installed
Yes
End 2 Type
Press In
Bushing Outside Diameter
39.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
527-031
Zoro #
G108634463
UPC #
889245672995
Country of Origin
Taiwan, Province of China

Dimensions

Bushing Length
51.3 mm
Bushing Outside Diameter
39.6 mm
Bushing Inside Diameter
14.2 mm
Length
532.5 mm

Details

Includes
1 Control Arm
Ball Joint Installed
Yes
End 2 Type
Press In
Bushing Color
Black
Ball Joint Stud Type
Threaded
Control Arm Type
Stamped
Bushing Material
Rubber
Finish
Powder Coated
Grade Type
Standard Replacement
Bushings Included
Yes
Ball Joint Included
Yes
Color
Black
Material
Steel
Control Arm Material
Steel
Item
Control Arm and Ball Joint Assembly

Description

Dorman 527-031

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.