
Suspension Control Arm - Front Left Lower, 520-403
Mfr # 520-403
Zoro # G7611211
product price: $118.99
/ea
Free Shipping & Returns
Key Features
Length
262.5 mm
Material
Cast Iron
Includes
Bushings
Vehicle Fit
Lexus RX300 2003-99
Position
Front Left Lower
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
520-403
Zoro #
G7611211
UPC #
19495112075
Country of Origin
China
Dimensions
Length
262.5 mm
Bushing Inside Diameter
14.3 mm
Bushing Outside Diameter
39.6 mm
Bushing Length
92 mm
Details
Item
Control Arm
Material
Cast Iron
Includes
Bushings
Vehicle Fit
Lexus RX300 2003-99
Position
Front Left Lower
Grade Type
Regular
End 2 Type
Press-In
Bushing Color
Black
Ball Joint Mounting Type
Welded
Color
Black
Construction
Casting/Forged
Ball Joint Stud Type
Threaded
Bushing Material
Rubber
Finish
Powder Coated
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.