Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Suspension Control Arm - Front Left Lower, 520-437

  • Mfr # 520-437

  • Zoro # G7655275


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Bushing Material
EPDM
Bushing Color
Noir
Control Arm Type
Casting/Forged
Distance Between Mounting Holes
65.5 mm
Bushing Length
92 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520-437
Zoro #
G7655275
UPC #
19495112419
Country of Origin
China

Dimensions

Bushing Length
92 mm
Bushing Outside Diameter
39.6 mm
Bushing Inside Diameter
14.3 mm
Height
270.5 mm
Length
262.5 mm
Width
337.2 mm

Details

Bushing Material
EPDM
Bushing Color
Noir
Control Arm Type
Casting/Forged
Distance Between Mounting Holes
65.5 mm
Ball Joint Stud Type
Threaded
Color
Noir
Grade Type
Regular
Includes
Control Arm
Material
Steel

Description

Rigorously tested for sustained, secure performance by a team of product and quality engineers, Dorman's Control Arm is designed for passenger safety. Our industry-leading evaluation process ensures a smooth ride, directional stability, and agile handling. At Dorman, we use the Advanced Product Quality Planning (APQP) framework of procedures and techniques when developing products. This automotive industry standard is also used by Original Equipment Manufacturers and their parts suppliers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.