Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Suspension Control Arm - Front Left Lower, 520-501

  • Mfr # 520-501

  • Zoro # G7610965


product price: $84.89
/ea
Free Shipping & Returns

Key Features

Grade Type
Standard Replacement
Ball Joint Stud Type
Threaded
Control Arm Type
Casting/Forged
Color
Black
Bushing Inside Diameter
14.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
520-501
Zoro #
G7610965
UPC #
19495112457
Country of Origin
China

Dimensions

Bushing Inside Diameter
14.2 mm
Bushing Outside Diameter
39.6 mm
Bushing Length
92 mm
Length
262.5 mm

Details

Grade Type
Standard Replacement
Ball Joint Stud Type
Threaded
Control Arm Type
Casting/Forged
Color
Black
Bushing Material
Rubber
Bushing Color
Black
Includes
Control Arm
Material
Steel
End 2 Type
Press In
Ball Joint Mounting Type
Welded
Item
Control Arm and Ball Joint Assembly
Bushings Included
Yes
Finish
Powder Coated
Control Arm Material
Steel

Description

Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.