
Suspension Control Arm - Front Left Lower, 520-549
Mfr # 520-549
Zoro # G7614711
product price: $188.99
/ea
Free Shipping & Returns
Key Features
Bushing Material
Rubber
Length
262.5 mm
Control Arm Type
Casting/Forged
Bushing Length
92 mm
End 2 Type
Press In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
520-549
Zoro #
G7614711
UPC #
19495212560
Country of Origin
China
Dimensions
Length
262.5 mm
Bushing Length
92 mm
Bushing Inside Diameter
14.3 mm
Bushing Outside Diameter
39.6 mm
Details
Bushing Material
Rubber
Control Arm Type
Casting/Forged
End 2 Type
Press In
Ball Joint Mounting Type
Welded
Bushing Color
Black
Color
Black
Bushings Included
Yes
Ball Joint Stud Type
Threaded
Item
Control Arm and Ball Joint Assembly
Finish
Powder Coated
Grade Type
Standard Replacement
Control Arm Material
Aluminum
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.