Zoro Homepage

Suspension Control Arm - Front Left Lower, 520-667

  • Mfr # 520-667

  • Zoro # G7608271


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Length
262.5 mm
Width
329 mm
Height
383.7 mm
Material
Cast Iron
Includes
Bushings
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520-667
Zoro #
G7608271
UPC #
19495113461
Country of Origin
Taiwan, Province of China

Dimensions

Length
262.5 mm
Width
329 mm
Height
383.7 mm
Bushing Length
92 mm
Bushing Inside Diameter
14.3 mm
Bushing Outside Diameter
39.6 mm

Details

Item
Control Arm
Material
Cast Iron
Includes
Bushings
Vehicle Fit
Acura EL 2000-97, Honda Civic 2000-96
Position
Front Left Lower
Construction
Casting/Forged
Ball Joint Stud Type
Threaded
Finish
Powder Coated
Bushing Material
Rubber
End 2 Type
Press-In
Shape
Bent
Color
Black
Mounting Hole Center to Center
383.7 mm
Ball Joint Mounting Type
Welded
Grade Type
Regular
Bushing Color
Black

Description

Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.