Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Suspension Control Arm - Front Left Lower, 520-693

  • Mfr # 520-693

  • Zoro # G6304625


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Ball Joint Stud Type
Threaded
Bushing Material
Rubber
Bushing Outside Diameter
39.6 mm
Grade Type
Standard Replacement
Length
262.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520-693
Zoro #
G6304625
UPC #
19495130291
Country of Origin
Taiwan, Province of China

Dimensions

Bushing Outside Diameter
39.6 mm
Length
262.5 mm
Bushing Inside Diameter
14.3 mm
Bushing Length
92 mm

Details

Ball Joint Stud Type
Threaded
Bushing Material
Rubber
Item
Control Arm and Ball Joint Assembly
Grade Type
Standard Replacement
Control Arm Material
Cast Iron
Finish
Powder Coated
Bushing Color
Black
Ball Joint Mounting Type
Welded
Color
Black
Control Arm Type
Casting/Forged
End 2 Type
Press In
Bushings Included
Yes

Description

Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.