Zoro Homepage

Suspension Control Arm - Front Left Lower, 520-991

  • Mfr # 520-991

  • Zoro # G7571914


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Length
262.5 mm
Material
Cast Iron
Includes
Bushings
Vehicle Fit
Audi 2013-04, Seat 2015-05, Volkswagen 2011-05
Position
Front Left Lower
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520-991
Zoro #
G7571914
UPC #
19495212607
Country of Origin
Taiwan, Province of China

Dimensions

Length
262.5 mm
Bushing Outside Diameter
39.6 mm
Bushing Length
92 mm
Bushing Inside Diameter
14.3 mm

Details

Item
Control Arm
Material
Cast Iron
Includes
Bushings
Vehicle Fit
Audi 2013-04, Seat 2015-05, Volkswagen 2011-05
Position
Front Left Lower
Finish
Powder Coated
Color
Black
Bushing Color
Black
Bushing Material
Rubber
Ball Joint Mounting Type
Welded
Grade Type
Regular
Ball Joint Stud Type
Threaded
End 2 Type
Press-In
Construction
Casting/Forged

Description

Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.